Overview
Mfr description
531LL30 LUBE BLOCK
Specifications
- Rail StyleStandard
- UPC_NO662486733492
- ManufacturerName (description attribute)Thomson
- Nominal Rail Size30 mm
- Operating Temperature Range-40 to 80º C
- Measurement StandardMetric
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data