Motion
2940R95
Particulate Respirator - R95 Filtration Standard, Medium/Large
Mi Item #05156209
MFR #2940R95
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - R95 Filtration Standard, Medium/Large
Mi Item #05156209
MFR #2940R95

Mfr description
2940R95 RESPIRATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    R95
  • Includes
    Nose Pad
  • NIOSH Approval
    TC-84A-3174
  • Standards Met
    ANSI/ISEA 110-2003 Section 7.11.1, NIOSH 42 CFR 84
  • Strap Material
    Cloth
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    092311294001
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)