1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
XH-1
OLFA 25mm XH-1 Fiberglass Rubber Grip Ratchet-Lock Knife
Mi Item #
05156256
MFR #
XH-1
Price
$24.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA XH-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
XH-1
OLFA 25mm XH-1 Fiberglass Rubber Grip Ratchet-Lock Knife
Mi Item #
05156256
MFR #
XH-1
Mfr description
XH-1 1071858 RUBBER GRIP UTILITY KNIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.11
/each
Add to Cart
Specifications
Dimensions
Length
1.13 in
Weight
0.35 lbs
Width
3.75 in
Details
Harmonization Code
8211.93.0060
Type
Lock Utility Knife
UPC_NO
091511600858
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items