Motion
AN700-N12
SILENCER 1 1/4" NPT
MI ITEM #05156431
MFR #AN700-N12
Price$36.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER 1 1/4" NPT
MI ITEM #05156431
MFR #AN700-N12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.15/each

Specifications

Dimensions

  • Hex Size
    50 mm
  • Overall Height
    186 mm
  • Port Size
    1-1/4 NPT

Details

  • Country of Origin
    JP
  • Flow Rate
    1059.44 cfm
  • Noise Reduction
    30 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +41 to +140 °F
  • Standards Met
    JIS

Overview

Mfr description
AN700-N12 SILENCER 1 1/4" NPT
  • Fluid: compressed air
  • Noise reduction: 25-35 dB(A) or more
  • Maximum operating pressure: 1.0MPa
  • Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
  • Ambient & fluid temperature: 5 - 60° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought