Overview
Mfr description
344120 FLUOTEX®/344
Specifications
- Glove SizeX-Large, 10
- MaterialFluoroelastomer/Neoprene
- Cuff TypePinked
- Length
- Hand TypePair
- ColorBlack
- Product LineFluotex
- Lining MaterialKnit
- Surface FinishSmooth
- Supported Or UnsupportedSupported
- Knit Lining MaterialCotton
- Standards MetCat III CE 0334, EN 374, EN 374 ACDEFGJKL, EN 388 4241, EN 407 X1XXXX
- Prop 65Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data