Motion
344129
Fluotex Chemical Resistant Gloves - Size Large/9, Fluoroelastomer/Neoprene, Pinked Cuff, 37 cm Length, Black
MI ITEM #05156659
MFR #344129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluotex Chemical Resistant Gloves - Size Large/9, Fluoroelastomer/Neoprene, Pinked Cuff, 37 cm Length, Black
MI ITEM #05156659
MFR #344129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
344129 FLUOTEX®/344

Specifications

  • Glove Size
    Large, 9
  • Material
    Fluoroelastomer/Neoprene
  • Cuff Type
    Pinked
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Fluotex
  • Lining Material
    Knit
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Supported
  • Knit Lining Material
    Cotton
  • Standards Met
    Cat III CE 0334, EN 374, EN 374 ACDEFGJKL, EN 388 4241, EN 407 X1XXXX
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought