Motion
49-66-4562

MILWAUKEE TOOL
49-66-4562

SHOCKWAVE™ 1-7/8 in. Magnetic Nut Driver Set
MI ITEM #05156686
MFR #49-66-4562
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4562

SHOCKWAVE™ 1-7/8 in. Magnetic Nut Driver Set
MI ITEM #05156686
MFR #49-66-4562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$11.97/each(Market/List $23.74)

Specifications

Dimensions

  • Hex Size
    1/4 in, 3/8 in, 5/16 in, 7/16 in
  • Overall Length
    1.875 in
  • Shank Length
    1-7/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Includes
    1-7/8 In. SHOCKWAVE™ Magnetic Nut Driver Set (1/4 In.,5/16 In., 3/8 In., 7/16 In.)
  • Manufacturer Upc Number
    045242196593
  • Material
    Proprietary Heat Treated Steel
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Solid
  • UPC_NO
    045242196593

Overview

Mfr description
49-66-4562 MAG NUT DRIVER 4 PIECE SET
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought