Motion
MARINE-MP 14oz

JET-LUBE
MARINE-MP 14oz

Marine Grade Grease - Extreme Pressure, Calcium, Lithium, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Purple Color, Water Resistant, 0 to +325 °F
MI ITEM #05156715
MFR #MARINE-MP 14oz
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
MARINE-MP 14oz

Marine Grade Grease - Extreme Pressure, Calcium, Lithium, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Purple Color, Water Resistant, 0 to +325 °F
MI ITEM #05156715
MFR #MARINE-MP 14oz

Mfr description
63050 14 OZ. CART MULTIPUR MARINE GREASE
  • A mixed soap, calcium-lithium grease boosted with polymers that is ideal for a multitude of onboard applications where both economy and performance are important
  • MARINE-MP #2 is a smooth, buttery grease with an operating temperature range of -10F to 325F to provide single grease use for a variety of applications
  • It's water-resistant, tenacious, and has excellent resistance to the effects of salt spray, heat, water, oxidation, and other adverse conditions common to marine usage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.96

Details

  • Application
    Marine Grade
  • Base Material
    Calcium - Lithium / Petroleum
  • Certification
    MILITARY - 915000103 CARD
  • Color
    Purple
  • Composition
    Calcium, Lithium, Petroleum Oil
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    Greater Than 350 °F
  • Flash Point
    Greater Than 430 °F
  • Max Operating Temperature
    325 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Petroleum
  • Temperature Range
    0 to +325 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)