Motion
710554
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 1-1/4"
Mi Item #05156721
MFR #710554
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 1-1/4"
Mi Item #05156721
MFR #710554

Mfr description
710554 3/4 X 1-1/4 SH.BOLT S/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    1-1/4 in
  • Thread Diameter
    5/8 in
  • Thread Size
    5/8-11 in

Details

  • Head Style
    Round
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Specifications
    18-8 (A2) Stainless Steel, ASME B18.3-2003, ASTM F837-02a (CW1), ISO 7379
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)