Motion
80SS CONN LINK SC

TSUBAKI (UST)
80SS CONN LINK SC

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #05156732
MFR #80SS CONN LINK SC
Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SS CONN LINK SC

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #05156732
MFR #80SS CONN LINK SC

Mfr description
80SS "304" CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.05/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.2680 in, 6.80 mm
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.562 in
  • Pin Length
    1.4410 in, 36.60 mm
  • Pitch
    1 in
  • Plate Height
    0.8190 in
  • Plate Thickness
    0.250 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    1.13 lb
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    80SS
  • Attachment Link Type
    Connecting Link
  • Chain Construction
    Cottered
  • Chain Number
    80SS
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80SSCLSC
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -270 to 1300 °F, -167.78 to 704.44 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    160
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039187086
  • Working Load Capacity
    397 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)