1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
LAW21EL+K1
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 21 mm Rail Size, 58.8 mm Wide, Load Capacity: 6450 N
Mi Item #
05156816
MFR #
LAW21EL+K1
Price
$327.02
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV LAW21EL+K1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
LAW21EL+K1
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 21 mm Rail Size, 58.8 mm Wide, Load Capacity: 6450 N
Mi Item #
05156816
MFR #
LAW21EL+K1
Mfr description
LAW21EL-K1 BLOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$327
.02
/each
Add to Cart
Specifications
Dimensions
Overall Height
21 MM
Overall Length
58.8 MM
Overall Width
68 MM
Details
Load Capacity
6450 N
Measurement Standard
Metric
Series
LW
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items