Motion
FF1854T2424S
Long Straight Adapter - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Pipe Rigid, Steel
MI ITEM #05156848
MFR #FF1854T2424S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Straight Adapter - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Pipe Rigid, Steel
MI ITEM #05156848
MFR #FF1854T2424S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1854T 24 24 SWIVEL ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • End 1 Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    2–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR, 1-1/2 NPTF
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 FFOR, 1-1/2 NPTF
  • Material
    Steel
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought