Motion
ER206-18T

SHUSTER CORP
ER206-18T

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #05157144
MFR #ER206-18T
Your Price$67.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
ER206-18T

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #05157144
MFR #ER206-18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.25/each(List $134.49)

Overview

Mfr description
ER206-18T BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4385 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Bearing Material
    52100 Bearing Steel
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought