Motion
CXWM16-75
CYL, SLIDE BEARING
Mi Item #05157251
MFR #CXWM16-75
Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, SLIDE BEARING
Mi Item #05157251
MFR #CXWM16-75

Mfr description
CXWM16-75 CYL, SLIDE BEARING
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Adjustable Stroke Option, Air-Hydro Type Available, Auto Switch Capable, Head Side End-Lock Option, Hollow Piston Rod Option
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    CXW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)