Motion
10119507
30 ft. L 400 lb. Weight Capacity Black, Yellow
MI ITEM #05157306
MFR #10119507
List Price$1,129.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 ft. L 400 lb. Weight Capacity Black, Yellow
MI ITEM #05157306
MFR #10119507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,129.06/each for your price

Overview

Mfr description
10119507 WORKMAN 30FT PFL
  • With lightweight design, durable thermoplastic housing and impact-absorbing bumpers, the Workman SRL is not only well accepted by users, but also provides years of dependable service
  • RFID-enabled product for simplified product tracking and inspection
  • 400 pound working capacity for increased versatility
  • Integral, ergonomic carrying handle for easier transport and installation
  • Available with galvanized or stainless steel lifeline to fit your varied applications
  • Swivel snap hook with load indicator at lifeline end greatly limits twisting of cable; also alerts users that the Workman SRL has been involved in a fall
  • Available in 30' and 50' lengths to provide the mobility you need
  • Connection: 36CS snap hook
  • Certification to ANSI Z359.14-2012 and CSA Z259.2.2 for compliance and peace of mind
  • Meets all OSHA requirements

Specifications

  • Type
    Self-Retracting Lanyard
  • Length
    30 ft.
  • Line Material
    Steel Wire Rope
  • Capacity
    400 lbs
  • Lanyard End Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Housing Material
    Thermoplastic
  • Line Width Or Diameter
    3/16 in
  • Color
    Black, Yellow
  • Standards Met
    ANSI A10.32, ANSI Z359.1-2007, CSA Z259.0
  • UPC_NO
    641817030745
  • Number Of Legs
    1
  • Weight
    11.75 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text