Motion
78-101

ANSELL
78-101

Therm-A-Knit® Knitted Thermal Gloves - Universal Size, Knit Wrist Cuff
MI ITEM #05157368
MFR #78-101
Price$5.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
78-101

Therm-A-Knit® Knitted Thermal Gloves - Universal Size, Knit Wrist Cuff
MI ITEM #05157368
MFR #78-101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.42/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Blue
  • Cuff Type
    Knitwrist
  • Description Keyword
    Unlined
  • Hand Type
    Pair
  • Lining Material
    Spandex, Thermal
  • Material Type
    Knit Gloves - Non Coating
  • UPC_NO
    20076490011295

Overview

Mfr description
222187 ACTIVARMR 78101 SINGLE SIZE
  • Thermal insulation for cold weather protection
  • Automatic knit technology for long more comfortable wear
  • No seams
  • Ambidextrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought