Motion
SSN300
SSN300 3 in. Size Hose Nipple (316 Stainless) NPT Threads
MI ITEM #05157451
MFR #SSN300
List Price$125.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN300 3 in. Size Hose Nipple (316 Stainless) NPT Threads
MI ITEM #05157451
MFR #SSN300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.09/each for your price

Overview

Mfr description
SSN300 3" SS NIPPLE

Specifications

  • Manufacturer Upc Number
    822353138946
  • Product Types
    Hose Nipple (316 Stainless) NPT Threads
  • Size
    3
  • Type
    Hose Nipple
  • UPC_NO
    822353138946
  • Weight
    2.20 lb
  • Working Pressure
    75 psi
  • Material
    316 Stainless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text