Motion
VFN2220N-3G-02N

SMC CORP OF AMERICA
VFN2220N-3G-02N

VALVE, NAMUR INTERFACE, D/SOL
MI ITEM #05157590
MFR #VFN2220N-3G-02N
Price$78.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2220N-3G-02N

VALVE, NAMUR INTERFACE, D/SOL
MI ITEM #05157590
MFR #VFN2220N-3G-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.75/each

Specifications

Dimensions

  • Overall Height
    66.5 mm
  • Overall Length
    224.5 mm
  • Overall Width
    40 mm
  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    14 to 140 °F
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    1.5 W, 2.1 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFN2220N-3G-02N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought