Motion
2X100 FUEL 150SD MEGAFLEX

GATES RUBBER CO
2X100 FUEL 150SD MEGAFLEX

Fuel Master™ 150SD Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 100 ft Length
MI ITEM #05157624
MFR #2X100 FUEL 150SD MEGAFLEX
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 FUEL 150SD MEGAFLEX

Fuel Master™ 150SD Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 100 ft Length
MI ITEM #05157624
MFR #2X100 FUEL 150SD MEGAFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.02/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.39 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    MegaFlex®
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075467953
  • Working Pressure
    150 psi

Overview

Mfr description
2X100 FUEL 150SD MEGAFLEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text