Motion
H404
WMH Tool C Clamp - 0 in Minimum Opening, 4 in Maximum Opening, Deep Throat Style, 2-3/4 in Throat Depth
MI ITEM #05157660
MFR #H404
Price$91.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WMH Tool C Clamp - 0 in Minimum Opening, 4 in Maximum Opening, Deep Throat Style, 2-3/4 in Throat Depth
MI ITEM #05157660
MFR #H404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.51/each

Specifications

Dimensions

  • Screw Diameter
    3/4 in
  • Throat Depth
    2-3/4 in

Details

  • Color
    High Visibility Yellow
  • Maximum Opening Capacity
    4 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth Style
    Deep

Overview

Mfr description
14302 404SF C-CLAMP WILTON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought