Motion
AME350C-03B
Mist Separator - 0.01 µm Rating, 35 cfm Air Flow Capacity, 145 psi Max, 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05157695
MFR #AME350C-03B
List Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.01 µm Rating, 35 cfm Air Flow Capacity, 145 psi Max, 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05157695
MFR #AME350C-03B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.50/each for your price

Overview

Mfr description
AME350C-03B SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Threads: Rc, G, NPT

Specifications

  • Filter Type
    Mist Separator
  • Additional Details
    Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
  • Country of Origin
    JP
  • Port Size
    3/8 BSPT
  • Drain Type
    Manual
  • Maximum Air Flow
    35 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AME
  • Body Size
    350C
  • Filter Rating
    0.01 µm
  • Fluid Comp
    Air
  • Overall Length
    95 mm
  • Overall Width
    90 mm
  • Overall Height
    150 mm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    Rc
  • Standards Met
    CE,CSA,UL
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    2.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought