Specifications
Details
- Flow42 cfm at 50hz / 52 cfm at 60hz
- Lubricatedno
- Max Peak Sound68 dBa
- Motor Phase3 ph
- Operating Voltage Range190-220/380-415; 208-230/460
- Standards MetCSA, CE
- Thermal ProtectionNO
- Voltage / Hz208-230/460, 190-220/380-415