Motion
540
Quick Disconnect Socket - Brass Body Material, 3/4 – 14 NPTF, 500 psi psi, 1/2 in Body Size
Mi Item #05158093
MFR #540
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/4 – 14 NPTF, 500 psi psi, 1/2 in Body Size
Mi Item #05158093
MFR #540

Mfr description
540 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.19 in

Details

  • Body Material
    Brass
  • Burst Pressure
    2000 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 – 14 NPTF
  • Flow Rate
    58.00 gpm
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)