Motion
UKF205D1

NTN
UKF205D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #05158339
MFR #UKF205D1
Price$178.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKF205D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #05158339
MFR #UKF205D1

Mfr description
UKF205D1 FOUR BOLT FLANGE
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Light-duty, double-sealed radial ball bearing insert with a tapered bore for moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.49/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    20 mm
  • Overall Length Diameter  
    3.7500 in
  • Weight
    1.5 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359002256
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)