Motion
UCT206-19-1/4
Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #05158394
MFR #UCT206-19-1/4
List Price$118.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #05158394
MFR #UCT206-19-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.78/each for your price

Overview

Mfr description
UCTN206-19-B MOUNTED UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal
  • Seal Type
    R-Seal
  • Overall Length
    4.4375 in
  • Overall Height
    4.0313 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCT
  • Replacement Bearing
    UC206-19
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT206-19-1/4
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590342501
  • UPC_NO
    1200106945932
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text