Motion
4688D
MI ITEM #05158425
MFR #4688D
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05158425
MFR #4688D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.92/each

Specifications

Dimensions

  • Body Width
    1-1/8 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    1/8 in
  • Vertical Clearance
    1-1/2 in

Details

  • Color
    Silver
  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Front
  • Key Control
    Not Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination

Overview

Mfr description
4688D TRAVEL LOCK PACK OF 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought