Motion
20MJ-20FJX-20MJ

GATES RUBBER CO
20MJ-20FJX-20MJ

Adapter Fitting - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Male JIC 37° Flare
MI ITEM #05158476
MFR #20MJ-20FJX-20MJ
Your Price$121.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MJ-20FJX-20MJ

Adapter Fitting - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Male JIC 37° Flare
MI ITEM #05158476
MFR #20MJ-20FJX-20MJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$121.79/each(List $140.06)

Overview

Mfr description
20MJ-20FJX-20MJ 7259-77925

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    072053540185
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    (SAE) 1-5/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053540185
  • Material
    Steel
  • End 3 Size
    1-1/4 in
  • Weight
    1.98 lbs
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Female JIC 37° Flare Swivel x 1-1/4 in Male JIC 37° Flare
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-5/8–12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text