Motion
411N15A0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 24 mm High, 47 mm Wide, 58.60 mm Long, Load Capacity: 9300 N
MI ITEM #05158543
MFR #411N15A0
Price$203.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Block, 24 mm High, 47 mm Wide, 58.60 mm Long, Load Capacity: 9300 N
MI ITEM #05158543
MFR #411N15A0

Mfr description
411N15A0 400 SERIES BALL STD
  • The newest addition to the Thomson Linear Guide product line
  • Cost-effective, transport grade profile rail solution for cost-sensitive applications
  • A drop-in replacement with industry-standard envelope and hole patterns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.58/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    58.60 mm
  • Overall Width
    47 mm
  • Weight
    0.46 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    7380 N, 1659 lbf
  • Load Capacity
    9300 N
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Standard double lip end and longitudinal seals
  • Series
    400
  • Static Load Capacity
    19600 N, 4406 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)