Motion
411N20B0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Long Block, 30 mm High, 63 mm Wide, 82.10 mm Long, Load Capacity: 18600 N
Mi Item #05158546
MFR #411N20B0
Price$241.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Standard Long Block, 30 mm High, 63 mm Wide, 82.10 mm Long, Load Capacity: 18600 N
Mi Item #05158546
MFR #411N20B0

Mfr description
411N20B0 400 SERIES BALL STD LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.54/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    82.10 mm
  • Overall Width
    63 mm
  • Weight
    1.01 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    14761 N, 3318 lbf
  • Included Accessories
    Standard double lip end seals, Longitudinal seals
  • Load Capacity
    18600 N
  • Lubrication
    Lubrication channels
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Double Lip End and Longitudinal Seals
  • Series
    400
  • Static Load Capacity
    39500 N, 8880 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)