Motion
411N20C0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Block, 30 mm High, 44 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
Mi Item #05158547
MFR #411N20C0
Price$177.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Block, 30 mm High, 44 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
Mi Item #05158547
MFR #411N20C0

Mfr description
411N20C0 400 SERIES BALL NARROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.45/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    69.30 mm
  • Overall Width
    44 mm
  • Weight
    0.68 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    11349 N, 2551 lbf
  • Included Accessories
    Double lip end seals, Longitudinal seals
  • Load Capacity
    14300 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    30500 N, 6857 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)