Motion
411N20G0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 28 mm High, 42 mm Wide, 48.30 mm Long, Load Capacity: 7400 N
MI ITEM #05158548
MFR #411N20G0
Price$206.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 28 mm High, 42 mm Wide, 48.30 mm Long, Load Capacity: 7400 N
MI ITEM #05158548
MFR #411N20G0

Mfr description
411N20G0 400 SERIES BALL NARROW SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.48/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    48.30 mm
  • Overall Width
    42 mm
  • Weight
    0.37 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow Short Block
  • Dynamic Load Capacity
    5873 N, 1320 lbf
  • Included Accessories
    Double lip end seals, Longitudinal seals
  • Load Capacity
    7400 N
  • Lubrication
    Lubrication channels
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Resistance Features
    Double Lip End And Longitudinal Seals
  • Seal Type
    Double lip end and longitudinal seals
  • Series
    400
  • Static Load Capacity
    15700 N, 3530 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)