Motion
411N25G0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 25 mm Rail Size, 48 mm Wide, 54.00 mm Long, Load Capacity: 10300 N
MI ITEM #05158552
MFR #411N25G0
Price$277.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 25 mm Rail Size, 48 mm Wide, 54.00 mm Long, Load Capacity: 10300 N
MI ITEM #05158552
MFR #411N25G0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.37/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    33 mm
  • Overall Length
    54.00 mm
  • Overall Width
    48 mm
  • Weight
    0.46 lbs

Details

  • Accuracy Class
    Normal Grade
  • Block Type
    Narrow Short Block
  • Load Capacity
    10300 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    400

Overview

Mfr description
411N25G0 400 SERIES BALL NAR SHORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought