Motion
411N25E0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow High Block, 40 mm High, 48 mm Wide, 79.20 mm Long, Load Capacity: 20100 N
Mi Item #05158553
MFR #411N25E0
Price$249.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow High Block, 40 mm High, 48 mm Wide, 79.20 mm Long, Load Capacity: 20100 N
Mi Item #05158553
MFR #411N25E0

Mfr description
411N25E0 400 SERIES BALL NARROW HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.60/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    79.20 mm
  • Overall Width
    48 mm
  • Weight
    0.99 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow High Block
  • Dynamic Load Capacity
    15952 N, 3586 lbf
  • Included Accessories
    End Seals, Longitudinal Seals
  • Load Capacity
    20100 N
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Resistance Features
    Dust Resistant, Contamination Proof
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    41100 N, 9240 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)