Motion
421N20ARL4000

THOMSON (ALTRA)
421N20ARL4000

Linear Guide Standard Ball Profile Rail - Series: 400, 20 mm Rail, 4000 mm Max Length, Standard
Mi Item #05158557
MFR #421N20ARL4000
Price$1,889.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N20ARL4000

Linear Guide Standard Ball Profile Rail - Series: 400, 20 mm Rail, 4000 mm Max Length, Standard
Mi Item #05158557
MFR #421N20ARL4000

Mfr description
421N20ARL4000 400 SERIES 4000MM
  • The newest addition to the Thomson Linear Guide product line
  • Cost-effective, transport grade profile rail solution for cost-sensitive applications
  • A drop-in replacement with industry-standard envelope and hole patterns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,889.03/each

Specifications

Dimensions

  • Maximum Length
    4000 mm
  • Nominal Rail Size
    20 mm
  • Rail Screw Size
    M6
  • Weight
    18.96 lbs

Details

  • Accuracy Class
    Normal Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)