Motion
421N25URL4000

THOMSON (ALTRA)
421N25URL4000

Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, 4000 mm Max Length, Bolt Up from Bottom
MI ITEM #05158560
MFR #421N25URL4000
List Price$2,146.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N25URL4000

Linear Guide Standard Ball Profile Rail - Series: 400, 25 mm Rail, 4000 mm Max Length, Bolt Up from Bottom
MI ITEM #05158560
MFR #421N25URL4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,146.53/each for your price

Overview

Mfr description
421N25URL4000 400 SERIES 4000MM

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Bolt Up from Bottom
  • Maximum Length
    4000 mm
  • Nominal Rail Size
    25 mm
  • Accuracy Class
    Normal Grade
  • Operating Temperature Range
    -40 to 80º C
  • Series
    400
  • Weight
    25.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text