Motion
AF40-N04B-8Z-X480

SMC CORP OF AMERICA
AF40-N04B-8Z-X480

AF Modular Style Air Filter - 1/2 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #05158726
MFR #AF40-N04B-8Z-X480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04B-8Z-X480

AF Modular Style Air Filter - 1/2 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #05158726
MFR #AF40-N04B-8Z-X480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-N04B-8Z-X480 FILTER, MODULAR
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
  • NPT threads

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Bowl Options
    With Sight Glass
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought