Motion
HVGMC20-S
Mechanics Glove - S or Size 7, Leather, Unlined, Green
MI ITEM #05158781
MFR #HVGMC20-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - S or Size 7, Leather, Unlined, Green
MI ITEM #05158781
MFR #HVGMC20-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HVGMC20-S GLOVE

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Green
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought