Motion
DG5V8H2CTMFPBWLB10

VICKERS BY DANFOSS
DG5V8H2CTMFPBWLB10

02-343420 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #05159156
MFR #DG5V8H2CTMFPBWLB10
Price$2,762.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V8H2CTMFPBWLB10

02-343420 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #05159156
MFR #DG5V8H2CTMFPBWLB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,762.96/each

Specifications

Dimensions

  • Overall Length
    265.3 mm
  • Overall Width
    118.5 mm
  • Valve Size
    D08

Details

  • Actuation
    Pilot
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Design Number
    10
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Instaplug Male & Female Receptacle
  • Flow Direction
    4-Way
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    185 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Nitrile
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    5075 psi
  • Valve Application
    Industrial
  • Wiring Housing Type
    1/2" NPT Thread

Overview

Mfr description
DG5V8H2CTMFPBWLB10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text