Motion
DG5V-8-H-2D-X-E-M-FW-B-10

VICKERS BY DANFOSS
DG5V-8-H-2D-X-E-M-FW-B-10

836AN00038A Directional Control Valve - Pilot Actuation, D08 Valve, 700 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #05159204
MFR #DG5V-8-H-2D-X-E-M-FW-B-10
List Price$3,247.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8-H-2D-X-E-M-FW-B-10

836AN00038A Directional Control Valve - Pilot Actuation, D08 Valve, 700 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #05159204
MFR #DG5V-8-H-2D-X-E-M-FW-B-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,247.86/each for your price

Overview

Mfr description
DG5V8H2DXEMFWB10
  • Interface: (8) ISO 4401-8 interface, size 8
  • Response: (X) fast response. na for pilot press above 210 bar.
  • Spring arrangement: (D) pressure centered
  • Guage port thread type: (B) gauge port B - G 1/4, BSP thread
  • Pilot drain: (T) internal pilot drain
  • Pilot valve: (H) high performance pilot valve (DG4V-3)
  • Spool monitoring switch: (PCB) center sensing switch on B port end
  • Product: (DG5V) solenoid controlled, pilot operated DCV with 350 bar rating
  • Reducer module: (R) reducer module
  • Spool control: (28) dual pilot choke and stroke adjustment b port end only
  • Spool type: (2) p,a,b,t blocked
  • Build orientation: (0) standard build
  • Manual override: (Z) no overrides in either end
  • Pilot supply: (E) external pilot pressure
  • Seal type: (F6) Buna-N / high can seals

Specifications

  • Actuation
    Pilot
  • Performance Specification
    High Performance
  • Valve Size
    D08
  • Maximum Flow Rate
    24.72 cfm
  • Maximum Operating Pressure
    5076 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Electrical Connection
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    10
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    230 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -40 °F
  • Overall Height
    8.00 in
  • Overall Width
    4.67 in
  • Overall Length
    10.44 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Directional Control Valve
  • Size (ISO-4401)
    D08
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text