Specifications
Dimensions
- Overall Height9.5100 in, 241.55 mm
- Overall Length10.4500 in, 265.43 mm
- Overall Width4.6700 in, 118.62 mm
- Size (ISO-4401)ISO 4401-08
Details
- ActuationPilot Operated
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying Lead 1/2 in NPT Housing
- Flow DirectionSol A Port A;Sol B Port B
- Manual Override TypePlain
- Maximum Flow Rate700 L/min, 185 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring-Centered
- Spool TypeP connected to T with an open crossover path, Tandem center
- T Port Pressure Rating5000 psi, 350 bar
- Valve TypeDirectional Control Valve
- Wiring Housing TypeFlying Lead 1/2 In NPT Housing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)