Motion
F3-DG5V-8-H-6C-2-M-FTWL-B-10

VICKERS BY DANFOSS
F3-DG5V-8-H-6C-2-M-FTWL-B-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 110 V ac;120 V ac Coil
Mi Item #05159968
MFR #F3-DG5V-8-H-6C-2-M-FTWL-B-10
Price$3,187.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG5V-8-H-6C-2-M-FTWL-B-10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 110 V ac;120 V ac Coil
Mi Item #05159968
MFR #F3-DG5V-8-H-6C-2-M-FTWL-B-10

Mfr description
F3DG5V8H6C2MFTWLB10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,187.46/each

Specifications

Dimensions

  • Overall Height
    9.5100 in, 241.55 mm
  • Overall Length
    10.4500 in, 265.43 mm
  • Overall Width
    4.6700 in, 118.62 mm
  • Port 1 Size/Type
    1/2 in NPT
  • Size (ISO-4401)
    ISO 4401-08

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    Flying lead wired terminalblock and 1/2 in NPT thread wiring housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Manual Override Type
    Plain
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-08, High Performance
  • Seal Material
    Viton
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)