Motion
TA35164
Hand Tap - TA35 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M16 x 2 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #05160117
MFR #TA35164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - TA35 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M16 x 2 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #05160117
MFR #TA35164

Mfr description
TA35164 M16X2.0 METRIC TAPER (BOTTOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    102 mm
  • Shank Diameter
    12.5 mm
  • Tapping Depth
    32 mm
  • Thread Length  
    32 mm
  • Thread Size
    M16 x 2

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    TA35
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)