1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HUTF-5/8SS
230/460, 56C Frame, TEFC Enclosure
MI ITEM #
05160172
MFR #
HUTF-5/8SS
Price
$1,862.12
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BOSTON GEAR HUTF-5/8SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HUTF-5/8SS
230/460, 56C Frame, TEFC Enclosure
MI ITEM #
05160172
MFR #
HUTF-5/8SS
Mfr description
G00811 HUTF-5/8SS 1HP SS MOTOR 56C 208-
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,862
.12
/each
Add to Cart
Specifications
Dimensions
Frame Size
56C
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
1 hp
Motor Supply Voltage
230/460
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items