Motion
PRS-1/4-5-B
15864 PRS-1/4-5-B
Mi Item #05160217
MFR #PRS-1/4-5-B
Price$456.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15864 PRS-1/4-5-B
Mi Item #05160217
MFR #PRS-1/4-5-B

Mfr description
15864 PRS-1/4-5-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.26/each

Specifications

Dimensions

  • Exhaust Port Size
    1/8 in
  • Inlet Size
    1/2 in

Details

  • Base Type
    Manifold Block
  • Number Of Stations  
    5
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)