Motion
AN30-N03
SILENCER WITH 3/8" THREAD
Mi Item #05160561
MFR #AN30-N03
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER WITH 3/8" THREAD
Mi Item #05160561
MFR #AN30-N03

Mfr description
AN30-N03 3/8
  • RoHS Compliant
  • More compact: 30% length reduction, 25% outside diameter
  • Improved noise reduction: 30dB(A)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Hex Size
    17 mm
  • Overall Height
    58.5 mm
  • Port Size
    3/8 NPT

Details

  • Country of Origin
    JP
  • Flow Rate
    176.57 cfm
  • Noise Reduction
    30 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +41 to +140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)