Motion
R72G-3RG
Standard Air Regulator - 3/8 in Inlet Port
Mi Item #05160644
MFR #R72G-3RG
Price$111.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port
Mi Item #05160644
MFR #R72G-3RG

Mfr description
R72-G-3RG REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.52/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    1 lbs

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    70 SCFM
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    150 psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)