Motion
923256773
BladeRunner® 923256773 V-Belt - 0.6300 in Top Width, 78.500 in Overall Length, Industrial Synchronous Belt GT
MI ITEM #05160825
MFR #923256773
Price$143.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 923256773 V-Belt - 0.6300 in Top Width, 78.500 in Overall Length, Industrial Synchronous Belt GT
MI ITEM #05160825
MFR #923256773

Mfr description
6773BR DRIVE BELT
  • Special Application Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.04/each

Specifications

Dimensions

  • Outside Length
    78.500 in
  • Pitch
    0.3150 in
  • Top Width
    0.6300 in
  • Weight
    0.80 lbs

Details

  • Belt Category
    Industrial Synchronous Belt GT
  • Belt Type
    Synchronous Belt GT
  • Construction
    Synchronous
  • Equipment Type
    Lawn & Garden Equipment
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    9232-56773
  • Material
    Fiberglass
  • Number Of Teeth
    250
  • Product Brochure
  • Series
    Blade Runner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)