Motion
CP96SDB50-36
CP96 Tie Rod Air Cylinder - 50 mm Bore, 36 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends & Rubber Cushions Both End, 1/4 BSPP Ports
Mi Item #05161094
MFR #CP96SDB50-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP96 Tie Rod Air Cylinder - 50 mm Bore, 36 mm Stroke, 20 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends & Rubber Cushions Both End, 1/4 BSPP Ports
Mi Item #05161094
MFR #CP96SDB50-36

Mfr description
CP96SDB50-36
  • The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
  • The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
  • Switch can be slid in for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    66 mm
  • Overall Length
    215 mm
  • Overall Width
    66 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    1154 N
  • Push Force At 100 Psi
    1374 N
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    36 mm

Details

  • Alignment Coupler Floating Joint
    JA50-16-150
  • Angled Pivot Bracket Ball Joint
    ES5050
  • Angled Pivot Bracket Plain
    E5050
  • Clevis Mount Detachable Mp2
    D5050, DS5050 (For ES Accessory)
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both End
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5050
  • Eye Mount Mp6 Ball Joint
    CS5050
  • Flange Mount - MF1/MF2
    F5050
  • Foot Mounts - MS1
    L5050
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    GKM16-32 Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CS95-50
  • Series
    CP96
  • Sperical Rod Eye
    KJ16D Female Thread
  • Standards Met
    ISO 15552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)