Motion
EC-204

DODGE
EC-204

Snap-In Closed End Cover - Closed Type, 3/4 in, 20 mm Compatible Bore, 1.9100 in OD
Mi Item #05161477
MFR #EC-204
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EC-204

Snap-In Closed End Cover - Closed Type, 3/4 in, 20 mm Compatible Bore, 1.9100 in OD
Mi Item #05161477
MFR #EC-204

Mfr description
128280 CLOSURE CLOSED END EC-204-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Compatible Bore Diameter  
    3/4 in, 20 mm
  • Outside Diameter  
    1.9100 in

Details

  • Country of Origin
    US
  • End Cap Type
    Closed
  • Manufacturer Catalog Number
    128280
  • Product Type
    Bearing End Caps & Covers
  • Series
    204
  • UPC_NO
    782476406783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)