Motion
81213

NTN
81213

Thrust Cylindrical Roller Bearing - Type 812, 813
MI ITEM #05161515
MFR #81213
Your Price$602.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81213

Thrust Cylindrical Roller Bearing - Type 812, 813
MI ITEM #05161515
MFR #81213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$602.57/each(List $692.96)

Overview

Mfr description
81213 CYLINDRICAL THRUST BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Max Rpm
    2900 rpm
  • Fillet Radius
    1.000 mm
  • Compatible Washers
    GS81213, WS81213
  • Country of Origin
    JP
  • Washer Width
    8 mm
  • Series
    812
  • Manufacturer Upc Number
    4547359457384
  • UPC_NO
    4547359457360
  • Harmonization Code
    8482.50.0000
  • Weight
    0.474 lbs
  • Radial Static Load Capacity
    86500 lbf
  • Radial Dynamic Load Capacity
    29200 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought